Bizline 38X1HBG2Z Hex Bolt, Grade 2, Zinc Plated, 3/8" x 1, Box of 50

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    38X1HBG2Z
  • Rexel Part Number:

    575919
  • UPC:

    70559109110

Hex Bolt, Grade 2, Zinc Plated, 3/8" x 1, Order of 1 Each = Box of 50

$ 18.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 38X1HBG2Z

Rexel Part # 575919

UPC 70559109110

UNSPSC 31160000

Diameter 3/8 in

Length 1 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch