Bizline G12X212HBSBFT Hex Bolt, Full-Threaded, 1/2" x 2-1/2", Silicon Bronze, 25/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G12X212HBSBFT
  • Rexel Part Number:

    740971
  • UPC:

Hex Bolt, Full-Threaded, 1/2" x 2-1/2", Silicon Bronze, Order of 1 Each = Pack of 25

$ 364.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G12X212HBSBFT

Rexel Part # 740971

UPC

UNSPSC 31160000

Diameter 1/2 in

Length 2 1/2 in

Material Silicon Bronze

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch