Bizline G14X1HB316SSFT Hex Bolt, Full-Threaded, 1/4" x 1", Stainless Steel, 50/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G14X1HB316SSFT
  • Rexel Part Number:

    738314
  • UPC:

Hex Bolt, Full-Threaded, 1/4" x 1", Stainless Steel, Order of 1 Each = Pack of 50

$ 61.10 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G14X1HB316SSFT

Rexel Part # 738314

UPC

UNSPSC 31162800

Diameter 1/4 in

Length 1 in

Material Stainless

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch