Bizline R12112HB Hex Bolt, Grade 2 Zinc Plated Steel, 1/2" x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R12112HB
  • Rexel Part Number:

    155261
  • UPC:

    70559119578

Hex Tap Bolt, 1/2 x 1-1/2 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 50

$ 28.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R12112HB

Rexel Part # 155261

UPC 70559119578

UNSPSC 31160000

Diameter 1/2 in

Length 1 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch