Bizline R12114HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/2" x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R12114HB
  • Rexel Part Number:

    158580
  • UPC:

    70559119577

Hex Tap Bolt, 1/2 x 1-1/4 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 50

$ 22.23 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R12114HB

Rexel Part # 158580

UPC 70559119577

UNSPSC 31160000

Diameter 1/2 in

Length 1 1/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch