Bizline R12212HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/2" x 2-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R12212HB
  • Rexel Part Number:

    169328
  • UPC:

    70559119580

Hex Tap Bolt, 1/2 x 2-1/2 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 50

$ 20.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R12212HB

Rexel Part # 169328

UPC 70559119580

UNSPSC 31160000

Diameter 1/2 in

Length 2 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch