Bizline R1234HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/2" x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1234HB
  • Rexel Part Number:

    180965
  • UPC:

    70559119575

Hex Tap Bolt, 1/2 x 3/4 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 50

$ 21.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1234HB

Rexel Part # 180965

UPC 70559119575

UNSPSC 31160000

Diameter 1/2 in

Length 3/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch