Bizline R14114HBG5 Hex Bolt, USS, 1/4" x 1-1/4", Grade 5 Zinc, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14114HBG5
  • Rexel Part Number:

    80629
  • UPC:

    70559119833

Hex Bolt, USS, 1/4" x 1-1/4", Grade 5 Zinc, Order of 1 Each = Pack of 100

$ 19.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14114HBG5

Rexel Part # 80629

UPC 70559119833

UNSPSC 31160000

Diameter 1/4 in

Length 1 1/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch