Bizline R14212HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/4" x 2-1/2", 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14212HB
  • Rexel Part Number:

    171430
  • UPC:

    70559119561

Hex Bolt, Grade 2, Steel, Zinc Plated, 1/4" x 2-1/2", Order of 1 Each = Pack of 100

$ 27.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14212HB

Rexel Part # 171430

UPC 70559119561

UNSPSC 31160000

Diameter 1/4 in

Length 2 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch