Bizline R1434HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/4" x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1434HB
  • Rexel Part Number:

    46630
  • UPC:

    70559119556

Hex Tap Bolt, 1/4 x 3/4 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 100

$ 8.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1434HB

Rexel Part # 46630

UPC 70559119556

UNSPSC 31160000

Diameter 1/4 in

Length 3/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch