Bizline R38112HB Hex Bolt, Grade 2, Steel, Zinc Plated, 3/8" x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R38112HB
  • Rexel Part Number:

    46428
  • UPC:

    70559119569

Hex Tap Bolt, 3/8 x 1-1/2 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 100

$ 23.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R38112HB

Rexel Part # 46428

UPC 70559119569

UNSPSC 31160000

Diameter 3/8 in

Length 1 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch