Bizline R381HBG5 Hex Bolt, Grade 5 Zinc Plated Steel, 3/8" x 1", 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R381HBG5
  • Rexel Part Number:

    44646
  • UPC:

    70559119836

Hex Tap Bolt, 3/8 x 1 Inch, Zinc Plated Steel, Grade 5, Order of 1 Each = Pack of 100

$ 34.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R381HBG5

Rexel Part # 44646

UPC 70559119836

UNSPSC 31160000

Diameter 3/8 in

Length 1 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch