Bizline R3834HB Hex Bolt, Grade 2, Steel, Zinc Plated, 3/8" x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R3834HB
  • Rexel Part Number:

    46499
  • UPC:

    70559119566

Hex Tap Bolt, 3/8 x 3/4 Inch, Zinc Plated Steel, Grade 2, Order of 1 Each = Pack of 100

$ 15.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R3834HB

Rexel Part # 46499

UPC 70559119566

UNSPSC 31160000

Diameter 3/8 in

Length 3/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch