Burndy 50X150HEBBOX Hex Head Bolt, 1/2" x 1-1/2", Silicon Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    50X150HEBBOX
  • Rexel Part Number:

    274218
  • UPC:

    781810011775

Burndy; Bolt; Durium; Hexagonal Head; Thread Size: 1/2-13; Material: Silicon Bronze; Package: Box; Stud Length: 1-1/2 In

$ 4.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Burndy

Mfr Part # 50X150HEBBOX

Rexel Part # 274218

UPC 781810011775

UNSPSC 31161620

Diameter 1/2 in

Length 1 1/2 in

Material Silicon Bronze

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch