Dottie 5MB12112 Hex Head Cap Screw, Grade 5, Steel, 1/2" x 1-1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    5MB12112
  • Rexel Part Number:

    614921
  • UPC:

    78100218045

Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 1/2" x 1-1/2"

$ 44.50 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Dottie

Mfr Part # 5MB12112

Rexel Part # 614921

UPC 78100218045

UNSPSC 31161501

Diameter 1/2 in

Length 1 1/2 in

Material Steel

Type Cap Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch