Dottie 5MB14114 Hex Head Cap Screw, Grade 5, Steel, 1/4" x 1-1/4"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    5MB14114
  • Rexel Part Number:

    635123
  • UPC:

    78100218003

Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 1/4" x 1-1/4"

$ 10.10 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # 5MB14114

Rexel Part # 635123

UPC 78100218003

UNSPSC 31161501

Diameter 1/4 in

Length 1 1/4 in

Material Steel

Type Cap Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch