Dottie 5MB38114 Hex Head Cap Screw, Grade 5, Steel, 3/8" x 1-1/4"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    5MB38114
  • Rexel Part Number:

    603701
  • UPC:

    78100218031

Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 3/8" x 1-1/4"

$ 33.61 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # 5MB38114

Rexel Part # 603701

UPC 78100218031

UNSPSC 31161501

Diameter 3/8 in

Length 1 1/4 in

Material Steel

Type Cap Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch