Dottie MB12212 Hex Bolt, Grade 2, Zinc Plated Steel, 1/2" x 2-1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB12212
  • Rexel Part Number:

    321251
  • UPC:

    78100258860

Hex Bolt, Grade 2 Zinc Plated Steel, 1/2" x 2-1/2"

$ 72.95 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MB12212

Rexel Part # 321251

UPC 78100258860

UNSPSC 31161620

Diameter 1/2 in

Length 2 1/2 in

Material Steel

Type Hex Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch