Dottie MB123 Hex Bolt, Grade 2 Zinc Plated Steel, 1/2" x 3"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB123
  • Rexel Part Number:

    307955
  • UPC:

    78100258862

Hex Head Tap Bolt. Size: 1/2 x 3 Inch. Hex Size: 9/16 Inch. Zinc Plated Steel. Full Thread. Package Quantity: 50

$ 43.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MB123

Rexel Part # 307955

UPC 78100258862

UNSPSC 31161620

Diameter 1/2 in

Length 3 in

Material Steel

Type Hex Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch