Dottie MB14212 Hex Bolt, Grade 2 Zinc Plated Steel, 1/4" x 2-1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB14212
  • Rexel Part Number:

    615124
  • UPC:

    78100258712

Hex Tap Bolt, 1/4 x 2-1/2 Inch, Zinc Plated Steel, Grade 2, Pack of 100, Order in Quantities of 100

$ 16.93 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # MB14212

Rexel Part # 615124

UPC 78100258712

UNSPSC 31161620

Diameter 1/4 in

Length 2 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch