Dottie MB38212 Hex Bolt, Grade 2 Zinc Plated Steel, 3/8" x 2-1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB38212
  • Rexel Part Number:

    517112
  • UPC:

    78100258812

Hex Tap Bolt, 3/8 x 2-1/2 Inch, Zinc Plated Steel, Grade 2, Pack of 100, Order in Quantities of 100

$ 47.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MB38212

Rexel Part # 517112

UPC 78100258812

UNSPSC 31161620

Diameter 3/8 in

Length 2 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch