Dottie MB38412 Hex Head Tap Bolt, Steel, 3/8" x 4-1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB38412
  • Rexel Part Number:

    650982
  • UPC:

    78100258820

Hex Head Tap Bolt. Size: 3/8" x 4-1/2". Hex Size: 9/16". Zinc Plated Steel. Full Thread. Package Quantity: 100

$ 36.18 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MB38412

Rexel Part # 650982

UPC 78100258820

UNSPSC 31161620

Diameter 3/8 in

Length 4 1/2 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch