Dottie MB51634 Hex Head Bolt, Steel, 5/16" x 3/4"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MB51634
  • Rexel Part Number:

    267281
  • UPC:

    78100258752

Hex Head Tap Bolt, Steel, Zinc Plated, 5/16" x 3/4"

$ 6.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MB51634

Rexel Part # 267281

UPC 78100258752

UNSPSC 39121700

Diameter 5/16 in

Length 3/4 in

Material Steel

Type Hex Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch