Dottie MBS122 Hex Head Cap Screw, Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS122
  • Rexel Part Number:

    267563
  • UPC:

    781002698524

Hex Head Cap Screw. Size: 1/2" x 2". Hex Size: 3/4". 18-8 Stainless Steel. Partial Thread. Package Quantity: 50. *Dottie Part # 69852.*

$ 290.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MBS122

Rexel Part # 267563

UPC 781002698524

UNSPSC 31161501

Diameter 1/2 in

Length 2 in

Material Stainless Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch