Dottie MBS14114 Hex Head Cap Screw, 1/4" x 1-1/4", Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS14114
  • Rexel Part Number:

    267593
  • UPC:

    781002697107

Hex Head Cap Screw. Size: 1/4" x 1-1/4". Hex Size: 7/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69710.*

$ 47.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MBS14114

Rexel Part # 267593

UPC 781002697107

UNSPSC 31161501

Diameter 1/4 in

Length 1 1/4 in

Material Stainless

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch