Dottie MBS1412 Hex Head Cap Screw, Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS1412
  • Rexel Part Number:

    285784
  • UPC:

    781002697046

Hex Head Cap Screw. Size: 1/4" x 1/2". Hex Size: 7/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69704.*

$ 26.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # MBS1412

Rexel Part # 285784

UPC 781002697046

UNSPSC 31161501

Diameter 1/4 in

Length 1/2 in

Material Stainless Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch