Dottie MBS1434 Hex Head Cap Screw, 1/4" x 3/4", Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS1434
  • Rexel Part Number:

    267608
  • UPC:

    78100269706

Hex Head Cap Screw, 1/4" x 3/4", Stainless Steel

$ 31.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MBS1434

Rexel Part # 267608

UPC 78100269706

UNSPSC 31161501

Diameter 1/4 in

Length 3/4 in

Material Stainless Steel

Type Hex Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch