Dottie MBS38114 Hex Head Cap Screw, 3/8" x 1-1/4", Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS38114
  • Rexel Part Number:

    267629
  • UPC:

    781002698104

Hex Head Cap Screw. Size: 3/8" x 1-1/4". Hex Size: 9/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69810.*

$ 98.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MBS38114

Rexel Part # 267629

UPC 781002698104

UNSPSC 31161501

Diameter 3/8 in

Length 1 1/4 in

Material Stainless

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch