Dottie MBS38212 Hex Head Cap Screws, 9/16" Hex Size, SS

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MBS38212
  • Rexel Part Number:

    714095
  • UPC:

DOTTIE MBS38212 9/16" Hex Size, 3/8 X 2-1/2 Stainless Steel

$ 102.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MBS38212

Rexel Part # 714095

UPC

UNSPSC 31160000

Diameter 3/8 in

Length 2 1/2 in

Material Stainless

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch