Multiple MB5161 5/16" Tap Bolt

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MB5161
  • Rexel Part Number:

    267262
  • UPC:

    781002587545

Hex Head Tap Bolt. Size: 5/16" x 1". Hex Size: 1/2". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58750.*

$ 15.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # MB5161

Rexel Part # 267262

UPC 781002587545

UNSPSC 31161620

Diameter 5/16 in

Length 1 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch