Multiple MB516114 5/16" x 1-1/4" Tap Bolt

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MB516114
  • Rexel Part Number:

    267276
  • UPC:

    781002587569

Hex Head Tap Bolt. Size: 5/16" x 1-1/4". Hex Size: 1/2". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58750.*

$ 7.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # MB516114

Rexel Part # 267276

UPC 781002587569

UNSPSC 31161620

Diameter 5/16 in

Length 1 1/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch