Cooper B-Line SB1003JYZ 2-3/4" J-Bolt - 2Pk

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB1003JYZ
  • Rexel Part Number:

    242355
  • UPC:

    799038008521

J Bolt. Size: 2-3/4" Length, 7/16" Diameter. Thread Size: 5/16-18". Yellow Zinc. ***Package of 2***

$ 1.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB1003JYZ

Rexel Part # 242355

UPC 799038008521

UNSPSC 31161616

Diameter 7/16 in

Length 2 3/4 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch