PPC Insulators 6110 5/8" Machine Bolt

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    6110
  • Rexel Part Number:

    102734
  • UPC:

    66311287134

Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 10". Thread Length: 4".

$ 317.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 6110

Rexel Part # 102734

UPC 66311287134

UNSPSC 39111526

Diameter 5/8 in

Length 10 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch