PPC Insulators 6112 Machine Bolt, 5/8" x 12"

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    6112
  • Rexel Part Number:

    79268
  • UPC:

    66311287136

Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 12". Thread Length: 6".

$ 407.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 6112

Rexel Part # 79268

UPC 66311287136

UNSPSC 39111526

Diameter 5/8 in

Length 12 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch