Bizline R14112SB Stove Bolt with Nut, Round Head, Combo, 1/4" x 1-1/2", Jar of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14112SB
  • Rexel Part Number:

    245406
  • UPC:

    70559119605

Stove Bolt, with Nut, Round Head, Combo, 1/4 x 1-1/2, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired

$ 13.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14112SB

Rexel Part # 245406

UPC 70559119605

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 1 1/2 in

Material Steel

Screw Head Round

Type Stove Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch