Dottie TB363DS Mushroom Head Toggle Bolt, 3/16" x 3", Square/Slotted, Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TB363DS
  • Rexel Part Number:

    516520
  • UPC:

    78100216797

Mushroom Head Toggle Bolt, Spring Wing, 3/16" x 3", Square/Slotted, Zinc Plated Steel, Pack of 50

$ 43.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TB363DS

Rexel Part # 516520

UPC 78100216797

UNSPSC 31161609

Diameter 3/16 in

Drive Square

Length 3 in

Material Steel

Screw Head Mushroom

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch