Dottie TB44DS Mushroom Head Toggle Bolt, 1/4" x 4", Square/Slotted, Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TB44DS
  • Rexel Part Number:

    516531
  • UPC:

    78100215202

Mushroom Head Toggle Bolt, Spring Wing, 1/4" x 4", Square/Slotted, Zinc Plated Steel

$ 60.44 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TB44DS

Rexel Part # 516531

UPC 78100215202

UNSPSC 31161609

Diameter 1/4 in

Drive Square

Length 4 in

Material Steel

Screw Head Mushroom

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch