Dottie TBC84 Mushroom Head Toggle Bolt, 1/8" x 4", Slotted/Phillips, Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TBC84
  • Rexel Part Number:

    614772
  • UPC:

    78100216847

Toggle Bolt Mushroom Head-Spring Wing. Size: 1/8" x 4". Slotted/ Phillips. Zinc Plated Steel. Package Quantity: 50

$ 46.57 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TBC84

Rexel Part # 614772

UPC 78100216847

UNSPSC 31161609

Diameter 1/8 in

Drive Slotted

Length 4 in

Material Steel

Screw Head Mushroom

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch