OZ Gedney BJ-0507-14 Bonding Jumper, 1/2 to 3/4", 14" Length, Tinned Copper Braid

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-0507-14
  • Rexel Part Number:

    210891
  • UPC:

    78312604000

Bonding Jumper, Size: 1/2 to 3/4 Inch, Length: 14 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 61.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-0507-14

Rexel Part # 210891

UPC 78312604000

UNSPSC 39121613

Diameter 1/2 in

Length 14 in

Material Malleable

Size 1/2 in

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch