OZ Gedney BJ-1012-14 Bonding Jumper, 1 to 1-1/4", 14" Length, Tinned Copper Braid

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-1012-14
  • Rexel Part Number:

    210892
  • UPC:

    78312604003

Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 14 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 67.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-1012-14

Rexel Part # 210892

UPC 78312604003

UNSPSC 39121613

Diameter 1 in

Length 14 in

Material Malleable

Size 1 in

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch