OZ Gedney BJ-1012-24 Bonding Jumper, 1 to 1-1/4", 24" Length, Tinned Copper Braid

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-1012-24
  • Rexel Part Number:

    183929
  • UPC:

    78312604021

Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 81.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-1012-24

Rexel Part # 183929

UPC 78312604021

UNSPSC 39121613

Diameter 1 in

Length 24 in

Material Malleable

Size 1 in

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch