OZ Gedney BJ-1520-24 Bonding Jumper, 1-1/2 to 2", 24" Length, Tinned Copper Braid

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-1520-24
  • Rexel Part Number:

    228122
  • UPC:

    78312604024

Bonding Jumper, Size: 1-1/2 to 2 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 95.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-1520-24

Rexel Part # 228122

UPC 78312604024

UNSPSC 39121613

Diameter 1 1/2 in

Length 24 in

Material Malleable

Size 1 1/2 in

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch