OZ Gedney BJ-2530-24 Bonding Jumper, 2-1/2 to 3", 24" Length, Tinned Copper Braid

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-2530-24
  • Rexel Part Number:

    229087
  • UPC:

    78312604027

Bonding Jumper, Size: 2-1/2 to 3 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 131.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-2530-24

Rexel Part # 229087

UPC 78312604027

UNSPSC 39121613

Diameter 2 1/2 in

Length 24 in

Material Malleable

Size 2 1/2 in

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch