OZ Gedney BJ-3540-14 Bonding Jumper, Size: 3-1/2 to 4", Length: 14", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BJ-3540-14
  • Rexel Part Number:

    114562
  • UPC:

    78312604012

Bonding Jumper, Size: 3-1/2 to 4 Inch, Length: 14", Malleable Iron/Zinc

$ 168.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BJ-3540-14

Rexel Part # 114562

UPC 78312604012

UNSPSC 39121613

Diameter 3 1/2 in

Length 14 in

Material Malleable Iron

Type Bonding Jumper

Place your Will Call order by clicking the cart button next to the appropriate Branch