Littelfuse LSSU Plug Fuse, Cover Unit, Single Gang, 15A, 125VAC, Switched

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LSSU
  • Rexel Part Number:

    465948
  • UPC:

    079458114522

Box Cover Unit. One Edison-Base Fuse Holder and Single Pole Switch. Mounted on 2-1/4" Handy Box. Maximum Amps: 15. Maximum Voltage: 125V AC.

$ 24.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LSSU

Rexel Part # 465948

UPC 079458114522

UNSPSC 39121617

Amps 15

Family / Style Plug Fuse

Mounting Edison Base

Type Box Cover

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch