Arlington BE1-R Ceiling Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    BE1-R
  • Rexel Part Number:

    12317
  • UPC:

    018997401618

Box Extender, 4/0 Ceiling, Non-Metallic. Color: White. Depth: 1-1/2". For use with: 3-1/2" and 4" Round or Octagonal Boxes.

$ 319.73 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # BE1-R

Rexel Part # 12317

UPC 018997401618

UNSPSC 39121320

Color White

Diameter 4 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1 1/2 in

Type Ceiling Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch