Arlington BE3 Box Extender, 3-Gang, 1-1/2" Deep, White, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    BE3
  • Rexel Part Number:

    19573
  • UPC:

    018997489678

Box Extender, 3-Gang, Non-Metallic. Color: White. Depth: 1-1/2".

$ 424.35 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # BE3

Rexel Part # 19573

UPC 018997489678

UNSPSC 39121320

Color White

Gangs 3

Material Non-Metallic

Mounting Device

Product Depth 1 1/2 in

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch