Arlington BE4 Box Extender, 4-Gang, 1-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    BE4
  • Rexel Part Number:

    19597
  • UPC:

    018997489685

Box Extender, 4-Gang, Non-Metallic. Color: White. Depth: 1-1/2".

$ 583.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # BE4

Rexel Part # 19597

UPC 018997489685

UNSPSC 39121320

Color White

Gangs 4

Material Non-Metallic

Mounting Device

Product Depth 1 1/2 in

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch