Arlington BES2 Box Extender, 5/8" Deep, 2- Gang, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    BES2
  • Rexel Part Number:

    229422
  • UPC:

    018997489777

Box Extender, 5/8 Inch Deep, 2- Gang, Non-Metallic

$ 367.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # BES2

Rexel Part # 229422

UPC 018997489777

UNSPSC 39121320

Color White

Cubic Inches 3.5 in

Gangs 2

Material Non-Metallic

Mounting Device

Product Depth 5/8 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch