Carlon A412 3/4" Raised, 4" Square ENT Box Extender

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A412
  • Rexel Part Number:

    25687
  • UPC:

    034481101321

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 3/4" Raised, Cubic Inches: 5". Color: Blue.

$ 162.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A412

Rexel Part # 25687

UPC 034481101321

UNSPSC 39121304

Color Blue

Cubic Inches 5 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 3/4 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch